1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
59507145
1" Inside Diam x 1-1/4" Outside Diam AN Type Rod Wiper 0.187" High, Urethane
MI ITEM #
11744789
MFR #
59507145
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Cylinder and Actuator Parts
Value Collection 59507145
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
59507145
1" Inside Diam x 1-1/4" Outside Diam AN Type Rod Wiper 0.187" High, Urethane
MI ITEM #
11744789
MFR #
59507145
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
59507145 59507145 1.000 X 1.250 X 0.187
Specifications
Type
AN Type Rod Wiper
Outside Diameter
1-1/4 in
Material
Urethane
Inside Diameter
1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought