Motion
59507152
1-1/16" Inside Diam x 1-11/32" Outside Diam AN Type Rod Wiper 0.187" High, Urethane
Mi Item #11744790
MFR #59507152
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/16" Inside Diam x 1-11/32" Outside Diam AN Type Rod Wiper 0.187" High, Urethane
Mi Item #11744790
MFR #59507152

Mfr description
59507152 59507152 1.062 X 1.344 X 0.187
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1-1/16 in
  • Outside Diameter
    1-11/32 in

Details

  • Material
    Urethane
  • Type
    AN Type Rod Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)