Motion
59507335
3-3/4" Inside Diam x 4-1/8" Outside Diam AN Type Rod Wiper 0.238" High, Urethane
Mi Item #11744800
MFR #59507335
Price$3.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-3/4" Inside Diam x 4-1/8" Outside Diam AN Type Rod Wiper 0.238" High, Urethane
Mi Item #11744800
MFR #59507335

Mfr description
59507335 59507335 3.750 X 4.125 X 0.238
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.05/each

Specifications

Dimensions

  • Inside Diameter
    3-3/4 in
  • Outside Diameter
    4-1/8 in

Details

  • Material
    Urethane
  • Type
    AN Type Rod Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)