Motion
59507350
4-1/4" Inside Diam x 4-11/16" Outside Diam AN Type Rod Wiper 0.238" High, Urethane
MI ITEM #11744801
MFR #59507350
List Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/4" Inside Diam x 4-11/16" Outside Diam AN Type Rod Wiper 0.238" High, Urethane
MI ITEM #11744801
MFR #59507350

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.93/each for your price

Overview

Mfr description
59507350 59507350 4.250 X 4.688 X 0.238

Specifications

  • Type
    AN Type Rod Wiper
  • Outside Diameter
    4-11/16 in
  • Material
    Urethane
  • Inside Diameter
    4-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text