Motion
59507467
1/4" Inside Diam x 1/2" Outside Diam U Type Wiper 0.210" High, Urethane
MI ITEM #11744803
MFR #59507467
List Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Inside Diam x 1/2" Outside Diam U Type Wiper 0.210" High, Urethane
MI ITEM #11744803
MFR #59507467

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.73/each for your price

Overview

Mfr description
59507467 59507467 0.250 X 0.500 X 0.210

Specifications

  • Type
    U Type Wiper
  • Outside Diameter
    1/2 in
  • Material
    Urethane
  • Inside Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text