Motion
59507475
3/8" Inside Diam x 5/8" Outside Diam U Type Wiper 0.210" High, Urethane
Mi Item #11744804
MFR #59507475
Price$1.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Inside Diam x 5/8" Outside Diam U Type Wiper 0.210" High, Urethane
Mi Item #11744804
MFR #59507475

Mfr description
59507475 59507475 0.375 X 0.625 X 0.210
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.58/each

Specifications

Dimensions

  • Inside Diameter
    3/8 in
  • Outside Diameter
    5/8 in

Details

  • Material
    Urethane
  • Type
    U Type Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)