Motion
59507491
5/8" Inside Diam x 7/8" Outside Diam U Type Wiper 0.210" High, Urethane
MI ITEM #11744805
MFR #59507491
List Price$1.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Inside Diam x 7/8" Outside Diam U Type Wiper 0.210" High, Urethane
MI ITEM #11744805
MFR #59507491

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.58/each for your price

Overview

Mfr description
59507491 59507491 0.625 X 0.875 X 0.210

Specifications

  • Type
    U Type Wiper
  • Outside Diameter
    7/8 in
  • Material
    Urethane
  • Inside Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text