Motion
59507509
3/4" Inside Diam x 1-1/8" Outside Diam U Type Wiper 0.305" High, Urethane
MI ITEM #11744806
MFR #59507509
List Price$1.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Inside Diam x 1-1/8" Outside Diam U Type Wiper 0.305" High, Urethane
MI ITEM #11744806
MFR #59507509

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.63/each for your price

Overview

Mfr description
59507509 59507509 0.750 X 1.125 X 0.305

Specifications

  • Type
    U Type Wiper
  • Outside Diameter
    1-1/8 in
  • Material
    Urethane
  • Inside Diameter
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text