Motion
59507517
7/8" Inside Diam x 1-1/4" Outside Diam U Type Wiper 0.305" High, Urethane
MI ITEM #11744807
MFR #59507517
List Price$2.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Inside Diam x 1-1/4" Outside Diam U Type Wiper 0.305" High, Urethane
MI ITEM #11744807
MFR #59507517

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.33/each for your price

Overview

Mfr description
59507517 59507517 0.875 X 1.250 X 0.305

Specifications

  • Type
    U Type Wiper
  • Outside Diameter
    1-1/4 in
  • Material
    Urethane
  • Inside Diameter
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text