Motion
59507533
1-1/8" Inside Diam x 1-1/2" Outside Diam U Type Wiper 0.305" High, Urethane
Mi Item #11744809
MFR #59507533
Price$1.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Inside Diam x 1-1/2" Outside Diam U Type Wiper 0.305" High, Urethane
Mi Item #11744809
MFR #59507533

Mfr description
59507533 59507533 1.125 X 1.500 X 0.305
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.50/each

Specifications

Dimensions

  • Inside Diameter
    1-1/8 in
  • Outside Diameter
    1-1/2 in

Details

  • Material
    Urethane
  • Type
    U Type Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)