Motion
59507566
1-1/2" Inside Diam x 1-7/8" Outside Diam U Type Wiper 0.305" High, Urethane
MI ITEM #11744812
MFR #59507566
List Price$4.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Inside Diam x 1-7/8" Outside Diam U Type Wiper 0.305" High, Urethane
MI ITEM #11744812
MFR #59507566

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.08/each for your price

Overview

Mfr description
59507566 59507566 1.500 X 1.875 X 0.305

Specifications

  • Type
    U Type Wiper
  • Outside Diameter
    1-7/8 in
  • Material
    Urethane
  • Inside Diameter
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text