Motion
59507582
1-3/4" Inside Diam x 2-1/8" Outside Diam U Type Wiper 0.305" High, Urethane
MI ITEM #11744813
MFR #59507582
List Price$2.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" Inside Diam x 2-1/8" Outside Diam U Type Wiper 0.305" High, Urethane
MI ITEM #11744813
MFR #59507582

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.80/each for your price

Overview

Mfr description
59507582 59507582 1.750 X 2.125 X 0.305

Specifications

  • Type
    U Type Wiper
  • Outside Diameter
    2-1/8 in
  • Material
    Urethane
  • Inside Diameter
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text