Motion
59507590
1-7/8" Inside Diam x 2-1/4" Outside Diam U Type Wiper 0.305" High, Urethane
Mi Item #11744814
MFR #59507590
Price$3.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/8" Inside Diam x 2-1/4" Outside Diam U Type Wiper 0.305" High, Urethane
Mi Item #11744814
MFR #59507590

Mfr description
59507590 59507590 1.875 X 2.250 X 0.305
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.25/each

Specifications

Dimensions

  • Inside Diameter
    1-7/8 in
  • Outside Diameter
    2-1/4 in

Details

  • Material
    Urethane
  • Type
    U Type Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)