Motion
59507624
2-1/4" Inside Diam x 2-3/4" Outside Diam U Type Wiper 0.395" High, Urethane
MI ITEM #11744816
MFR #59507624
List Price$3.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" Inside Diam x 2-3/4" Outside Diam U Type Wiper 0.395" High, Urethane
MI ITEM #11744816
MFR #59507624

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.10/each for your price

Overview

Mfr description
59507624 59507624 2.250 X 2.750 X 0.395

Specifications

  • Type
    U Type Wiper
  • Outside Diameter
    2-3/4 in
  • Material
    Urethane
  • Inside Diameter
    2-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text