Motion
59508077
1/4" Inside Diam x 1/2" Outside Diam Lip Seal - Standard 1/8" High, Polyurethane
MI ITEM #11744836
MFR #59508077
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Inside Diam x 1/2" Outside Diam Lip Seal - Standard 1/8" High, Polyurethane
MI ITEM #11744836
MFR #59508077

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59508077 59508077 0.250 X 0.500 X 0.125

Specifications

  • Type
    Lip Seal - Standard
  • Outside Diameter
    1/2 in
  • Material
    Polyurethane
  • Inside Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text