Motion
59508085
3/8" Inside Diam x 5/8" Outside Diam Lip Seal - Standard 1/8" High, Polyurethane
Mi Item #11744837
MFR #59508085
Price$6.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Inside Diam x 5/8" Outside Diam Lip Seal - Standard 1/8" High, Polyurethane
Mi Item #11744837
MFR #59508085

Mfr description
59508085 59508085 0.375 X 0.625 X 0.125
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.27/each

Specifications

Dimensions

  • Inside Diameter
    3/8 in
  • Outside Diameter
    5/8 in

Details

  • Material
    Polyurethane
  • Type
    Lip Seal - Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)