Motion
59508093
1/2" Inside Diam x 3/4" Outside Diam Lip Seal - Standard 1/8" High, Polyurethane
MI ITEM #11744838
MFR #59508093
List Price$5.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Inside Diam x 3/4" Outside Diam Lip Seal - Standard 1/8" High, Polyurethane
MI ITEM #11744838
MFR #59508093

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.23/each for your price

Overview

Mfr description
59508093 59508093 0.500 X 0.750 X 0.125

Specifications

  • Type
    Lip Seal - Standard
  • Outside Diameter
    3/4 in
  • Material
    Polyurethane
  • Inside Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text