Motion
59508119
7/8" Inside Diam x 1-1/8" Outside Diam Lip Seal - Standard 1/8" High, Polyurethane
Mi Item #11744840
MFR #59508119
Price$6.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Inside Diam x 1-1/8" Outside Diam Lip Seal - Standard 1/8" High, Polyurethane
Mi Item #11744840
MFR #59508119

Mfr description
59508119 59508119 0.875 X 1.125 X 0.125
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.58/each

Specifications

Dimensions

  • Inside Diameter
    7/8 in
  • Outside Diameter
    1-1/8 in

Details

  • Material
    Polyurethane
  • Type
    Lip Seal - Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)