Motion
59508135
1-1/8" Inside Diam x 1-3/8" Outside Diam Lip Seal - Standard 1/8" High, Polyurethane
MI ITEM #11744842
MFR #59508135
List Price$5.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Inside Diam x 1-3/8" Outside Diam Lip Seal - Standard 1/8" High, Polyurethane
MI ITEM #11744842
MFR #59508135

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.28/each for your price

Overview

Mfr description
59508135 59508135 1.125 X 1.375 X 0.125

Specifications

  • Type
    Lip Seal - Standard
  • Outside Diameter
    1-3/8 in
  • Material
    Polyurethane
  • Inside Diameter
    1-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text