Motion
59508143
1-1/4" Inside Diam x 1-1/2" Outside Diam Lip Seal - Standard 1/8" High, Polyurethane
Mi Item #11744843
MFR #59508143
Price$8.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Inside Diam x 1-1/2" Outside Diam Lip Seal - Standard 1/8" High, Polyurethane
Mi Item #11744843
MFR #59508143

Mfr description
59508143 59508143 1.250 X 1.500 X .0125
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.22/each

Specifications

Dimensions

  • Inside Diameter
    1-1/4 in
  • Outside Diameter
    1-1/2 in

Details

  • Material
    Polyurethane
  • Type
    Lip Seal - Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)