Motion
59508168
1-1/2" Inside Diam x 1-3/4" Outside Diam Lip Seal - Standard 1/8" High, Polyurethane
MI ITEM #11744845
MFR #59508168
Price$8.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Inside Diam x 1-3/4" Outside Diam Lip Seal - Standard 1/8" High, Polyurethane
MI ITEM #11744845
MFR #59508168

Mfr description
59508168 59508168 1.500 X 1.750 X 0.125
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.25/each

Specifications

Dimensions

  • Inside Diameter
    1-1/2 in
  • Outside Diameter
    1-3/4 in

Details

  • Material
    Polyurethane
  • Type
    Lip Seal - Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)