Motion
59508184
3/4" Inside Diam x 1-1/16" Outside Diam Lip Seal - Standard 5/32" High, Polyurethane
MI ITEM #11744846
MFR #59508184
List Price$7.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Inside Diam x 1-1/16" Outside Diam Lip Seal - Standard 5/32" High, Polyurethane
MI ITEM #11744846
MFR #59508184

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.03/each for your price

Overview

Mfr description
59508184 59508184 0.750 X 1.062 X 0.156

Specifications

  • Type
    Lip Seal - Standard
  • Outside Diameter
    1-1/16 in
  • Inside Diameter
    3/4 in
  • Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text