Motion
59508200
1-3/16" Inside Diam x 1-1/2" Outside Diam Lip Seal - Standard 5/32" High, Polyurethane
MI ITEM #11744848
MFR #59508200
List Price$7.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/16" Inside Diam x 1-1/2" Outside Diam Lip Seal - Standard 5/32" High, Polyurethane
MI ITEM #11744848
MFR #59508200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.15/each for your price

Overview

Mfr description
59508200 59508200 1.187 X 1.500 X 0.156

Specifications

  • Type
    Lip Seal - Standard
  • Outside Diameter
    1-1/2 in
  • Material
    Polyurethane
  • Inside Diameter
    1-3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text