Motion
59508218
1-3/8" Inside Diam x 1-11/16" Outside Diam Lip Seal - Standard 5/32" High, Polyurethane
Mi Item #11744849
MFR #59508218
Price$9.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Inside Diam x 1-11/16" Outside Diam Lip Seal - Standard 5/32" High, Polyurethane
Mi Item #11744849
MFR #59508218

Mfr description
59508218 59508218 1.375 X 1.687 X 0.156
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.03/each

Specifications

Dimensions

  • Inside Diameter
    1-3/8 in
  • Outside Diameter
    1-11/16 in

Details

  • Material
    Polyurethane
  • Type
    Lip Seal - Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)