Motion
59508226
3/8" Inside Diam x 3/4" Outside Diam Lip Seal - Standard 3/16" High, Polyurethane
MI ITEM #11744850
MFR #59508226
Price$6.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Inside Diam x 3/4" Outside Diam Lip Seal - Standard 3/16" High, Polyurethane
MI ITEM #11744850
MFR #59508226

Mfr description
59508226 59508226 0.375 X 0.750 X 0.187
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.63/each

Specifications

Dimensions

  • Inside Diameter
    3/8 in
  • Outside Diameter
    3/4 in

Details

  • Material
    Polyurethane
  • Type
    Lip Seal - Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)