Motion
59508234
1/2" Inside Diam x 7/8" Outside Diam Lip Seal - Standard 3/16" High, Polyurethane
MI ITEM #11744851
MFR #59508234
List Price$6.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Inside Diam x 7/8" Outside Diam Lip Seal - Standard 3/16" High, Polyurethane
MI ITEM #11744851
MFR #59508234

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.63/each for your price

Overview

Mfr description
59508234 59508234 0.500 X 0.875 X 0.187

Specifications

  • Type
    Lip Seal - Standard
  • Outside Diameter
    7/8 in
  • Material
    Polyurethane
  • Inside Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought