Motion
59508259
3/4" Inside Diam x 1-1/8" Outside Diam Lip Seal - Standard 3/16" High, Polyurethane
MI ITEM #11744853
MFR #59508259
List Price$7.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Inside Diam x 1-1/8" Outside Diam Lip Seal - Standard 3/16" High, Polyurethane
MI ITEM #11744853
MFR #59508259

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.20/each for your price

Overview

Mfr description
59508259 59508259 0.750 X 1.125 X 0.187

Specifications

  • Type
    Lip Seal - Standard
  • Outside Diameter
    1-1/8 in
  • Material
    Polyurethane
  • Inside Diameter
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text