Motion
59508267
7/8" Inside Diam x 1-1/4" Outside Diam Lip Seal - Standard 3/16" High, Polyurethane
MI ITEM #11744854
MFR #59508267
List Price$8.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Inside Diam x 1-1/4" Outside Diam Lip Seal - Standard 3/16" High, Polyurethane
MI ITEM #11744854
MFR #59508267

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.91/each for your price

Overview

Mfr description
59508267 59508267 0.875 X 1.250 X 0.187

Specifications

  • Type
    Lip Seal - Standard
  • Outside Diameter
    1-1/4 in
  • Material
    Polyurethane
  • Inside Diameter
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought