Motion
59508291
1-1/4" Inside Diam x 1-5/8" Outside Diam Lip Seal - Standard 3/16" High, Polyurethane
MI ITEM #11744857
MFR #59508291
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Inside Diam x 1-5/8" Outside Diam Lip Seal - Standard 3/16" High, Polyurethane
MI ITEM #11744857
MFR #59508291

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59508291 59508291 1.250 X 1.625 X 0.187

Specifications

  • Type
    Lip Seal - Standard
  • Outside Diameter
    1-5/8 in
  • Material
    Polyurethane
  • Inside Diameter
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text