Motion
59508309
1-3/8" Inside Diam x 1-3/4" Outside Diam Lip Seal - Standard 3/16" High, Polyurethane
MI ITEM #11744858
MFR #59508309
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Inside Diam x 1-3/4" Outside Diam Lip Seal - Standard 3/16" High, Polyurethane
MI ITEM #11744858
MFR #59508309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59508309 59508309 1.375 X 1.750 X 0.187

Specifications

  • Type
    Lip Seal - Standard
  • Outside Diameter
    1-3/4 in
  • Material
    Polyurethane
  • Inside Diameter
    1-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text