Motion
59508317
1-1/2" Inside Diam x 1-7/8" Outside Diam Lip Seal - Standard 3/16" High, Polyurethane
MI ITEM #11744859
MFR #59508317
List Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Inside Diam x 1-7/8" Outside Diam Lip Seal - Standard 3/16" High, Polyurethane
MI ITEM #11744859
MFR #59508317

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.33/each for your price

Overview

Mfr description
59508317 59508317 1.500 X 1.875 X 0.187

Specifications

  • Type
    Lip Seal - Standard
  • Outside Diameter
    1-7/8 in
  • Material
    Polyurethane
  • Inside Diameter
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text