Motion
59508341
1-7/8" Inside Diam x 2-1/4" Outside Diam Lip Seal - Standard 3/16" High, Polyurethane
MI ITEM #11744862
MFR #59508341
List Price$7.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/8" Inside Diam x 2-1/4" Outside Diam Lip Seal - Standard 3/16" High, Polyurethane
MI ITEM #11744862
MFR #59508341

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.28/each for your price

Overview

Mfr description
59508341 59508341 1.875 X 2.250 X 0.187

Specifications

  • Type
    Lip Seal - Standard
  • Outside Diameter
    2-1/4 in
  • Material
    Polyurethane
  • Inside Diameter
    1-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text