Motion
59508366
2-1/8" Inside Diam x 2-1/2" Outside Diam Lip Seal - Standard 3/16" High, Polyurethane
MI ITEM #11744864
MFR #59508366
List Price$9.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/8" Inside Diam x 2-1/2" Outside Diam Lip Seal - Standard 3/16" High, Polyurethane
MI ITEM #11744864
MFR #59508366

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.68/each for your price

Overview

Mfr description
59508366 59508366 2.125 X 2.500 X .0187

Specifications

  • Type
    Lip Seal - Standard
  • Outside Diameter
    2-1/2 in
  • Material
    Polyurethane
  • Inside Diameter
    2-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text