Motion
59508408
2-3/4" Inside Diam x 3-1/8" Outside Diam Lip Seal - Standard 3/16" High, Polyurethane
Mi Item #11744868
MFR #59508408
Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Inside Diam x 3-1/8" Outside Diam Lip Seal - Standard 3/16" High, Polyurethane
Mi Item #11744868
MFR #59508408

Mfr description
59508408 59508408 2.750 X 3.125 X 0.187
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.85/each

Specifications

Dimensions

  • Inside Diameter
    2-3/4 in
  • Outside Diameter
    3-1/8 in

Details

  • Material
    Polyurethane
  • Type
    Lip Seal - Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)