Motion
59508473
3/4" Inside Diam x 1-1/4" Outside Diam Lip Seal - Standard 1/4" High, Polyurethane
Mi Item #11744872
MFR #59508473
Price$7.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Inside Diam x 1-1/4" Outside Diam Lip Seal - Standard 1/4" High, Polyurethane
Mi Item #11744872
MFR #59508473

Mfr description
59508473 59508473 0.750 X 1.250 X 0.250
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.83/each

Specifications

Dimensions

  • Inside Diameter
    3/4 in
  • Outside Diameter
    1-1/4 in

Details

  • Material
    Polyurethane
  • Type
    Lip Seal - Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)