Motion
59508507
1-1/8" Inside Diam x 1-5/8" Outside Diam Lip Seal - Standard 1/4" High, Polyurethane
Mi Item #11744875
MFR #59508507
Price$7.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Inside Diam x 1-5/8" Outside Diam Lip Seal - Standard 1/4" High, Polyurethane
Mi Item #11744875
MFR #59508507

Mfr description
59508507 59508507 1.125 X 1.625 X 1.000
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.85/each

Specifications

Dimensions

  • Inside Diameter
    1-1/8 in
  • Outside Diameter
    1-5/8 in

Details

  • Material
    Polyurethane
  • Type
    Lip Seal - Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)