Motion
59508515
1-3/16" Inside Diam x 1-11/16" Outside Diam Lip Seal - Standard 1/4" High, Polyurethane
MI ITEM #11744876
MFR #59508515
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/16" Inside Diam x 1-11/16" Outside Diam Lip Seal - Standard 1/4" High, Polyurethane
MI ITEM #11744876
MFR #59508515

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59508515 59508515 1.187 X 1.687 X 0.250

Specifications

  • Type
    Lip Seal - Standard
  • Outside Diameter
    1-11/16 in
  • Material
    Polyurethane
  • Inside Diameter
    1-3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought