Motion
59508572
2-1/4" Inside Diam x 2-3/4" Outside Diam Lip Seal - Standard 1/4" High, Polyurethane
MI ITEM #11744882
MFR #59508572
List Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" Inside Diam x 2-3/4" Outside Diam Lip Seal - Standard 1/4" High, Polyurethane
MI ITEM #11744882
MFR #59508572

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.00/each for your price

Overview

Mfr description
59508572 59508572 2.250 X 2.750 X 0.250

Specifications

  • Type
    Lip Seal - Standard
  • Outside Diameter
    2-3/4 in
  • Material
    Polyurethane
  • Inside Diameter
    2-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought