Motion
59508630
3-3/4" Inside Diam x 4-1/4" Outside Diam Lip Seal - Standard 1/4" High, Polyurethane
MI ITEM #11744888
MFR #59508630
List Price$15.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-3/4" Inside Diam x 4-1/4" Outside Diam Lip Seal - Standard 1/4" High, Polyurethane
MI ITEM #11744888
MFR #59508630

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.53/each for your price

Overview

Mfr description
59508630 59508630 3.750 X 4.250 X 0.250

Specifications

  • Type
    Lip Seal - Standard
  • Outside Diameter
    4-1/4 in
  • Material
    Polyurethane
  • Inside Diameter
    3-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought