Motion
59508655
4-1/4" Inside Diam x 4-3/4" Outside Diam Lip Seal - Standard 1/4" High, Polyurethane
MI ITEM #11744890
MFR #59508655
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/4" Inside Diam x 4-3/4" Outside Diam Lip Seal - Standard 1/4" High, Polyurethane
MI ITEM #11744890
MFR #59508655

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59508655 59508655 4.250 X 4.750 X 0.250

Specifications

  • Type
    Lip Seal - Standard
  • Outside Diameter
    4-3/4 in
  • Inside Diameter
    4-1/4 in
  • Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text