Motion
59508671
4-3/4" Inside Diam x 5-1/4" Outside Diam Lip Seal - Standard 1/4" High, Polyurethane
Mi Item #11744892
MFR #59508671
Price$19.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-3/4" Inside Diam x 5-1/4" Outside Diam Lip Seal - Standard 1/4" High, Polyurethane
Mi Item #11744892
MFR #59508671

Mfr description
59508671 59508671 4.750 X 5.250 X 0.250
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.25/each

Specifications

Dimensions

  • Inside Diameter
    4-3/4 in
  • Outside Diameter
    5-1/4 in

Details

  • Material
    Polyurethane
  • Type
    Lip Seal - Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)