Motion
59508820
2-1/2" Inside Diam x 3-1/8" Outside Diam Lip Seal - Standard 5/16" High, Polyurethane
MI ITEM #11744898
MFR #59508820
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Inside Diam x 3-1/8" Outside Diam Lip Seal - Standard 5/16" High, Polyurethane
MI ITEM #11744898
MFR #59508820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59508820 59508820 2.500 X 3.125 X 0.312

Specifications

  • Type
    Lip Seal - Standard
  • Outside Diameter
    3-1/8 in
  • Material
    Polyurethane
  • Inside Diameter
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text