Motion
59508945
2-3/4" Inside Diam x 3-1/2" Outside Diam Lip Seal - Standard 3/8" High, Polyurethane
MI ITEM #11744908
MFR #59508945
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Inside Diam x 3-1/2" Outside Diam Lip Seal - Standard 3/8" High, Polyurethane
MI ITEM #11744908
MFR #59508945

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59508945 59508945 2.750 X 3.500 X 0.375

Specifications

  • Type
    Lip Seal - Standard
  • Outside Diameter
    3-1/2 in
  • Material
    Polyurethane
  • Inside Diameter
    2-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text