Motion
59508986
3-3/4" Inside Diam x 4-1/2" Outside Diam Lip Seal - Standard 3/8" High, Polyurethane
MI ITEM #11744912
MFR #59508986
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-3/4" Inside Diam x 4-1/2" Outside Diam Lip Seal - Standard 3/8" High, Polyurethane
MI ITEM #11744912
MFR #59508986

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59508986 59508986 3.750 X 4.500 X 0.375

Specifications

  • Type
    Lip Seal - Standard
  • Outside Diameter
    4-1/2 in
  • Material
    Polyurethane
  • Inside Diameter
    3-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text