Motion
59509018
4-1/2" Inside Diam x 5-1/4" Outside Diam Lip Seal - Standard 3/8" High, Polyurethane
Mi Item #11744915
MFR #59509018
Price$30.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Inside Diam x 5-1/4" Outside Diam Lip Seal - Standard 3/8" High, Polyurethane
Mi Item #11744915
MFR #59509018

Mfr description
59509018 59509018 4.500 X 5.250 X 0.375
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.25/each

Specifications

Dimensions

  • Inside Diameter
    4-1/2 in
  • Outside Diameter
    5-1/4 in

Details

  • Material
    Polyurethane
  • Type
    Lip Seal - Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)