Motion
59509083
2-1/2" Inside Diam x 3-1/2" Outside Diam Lip Seal - Standard 1/2" High, Polyurethane
Mi Item #11744920
MFR #59509083
Price$21.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Inside Diam x 3-1/2" Outside Diam Lip Seal - Standard 1/2" High, Polyurethane
Mi Item #11744920
MFR #59509083

Mfr description
59509083 59509083 2.500 X 3.500 X 0.500
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.80/each

Specifications

Dimensions

  • Inside Diameter
    2-1/2 in
  • Outside Diameter
    3-1/2 in

Details

  • Material
    Polyurethane
  • Type
    Lip Seal - Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)