Motion
59509240
5/8" Inside Diam x 7/8" Outside Diam Lip Seal Type B 1/4" High, Polyurethane
MI ITEM #11744927
MFR #59509240
List Price$6.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Inside Diam x 7/8" Outside Diam Lip Seal Type B 1/4" High, Polyurethane
MI ITEM #11744927
MFR #59509240

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.10/each for your price

Overview

Mfr description
59509240 59509240 0.625 X 0.875 X 0.250

Specifications

  • Type
    Lip Seal Type B
  • Outside Diameter
    7/8 in
  • Material
    Polyurethane
  • Inside Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text