1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
59509257
3/4" Inside Diam x 1" Outside Diam Lip Seal Type B 3/16" High, Polyurethane
MI ITEM #
11744928
MFR #
59509257
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Cylinder and Actuator Parts
Value Collection 59509257
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
59509257
3/4" Inside Diam x 1" Outside Diam Lip Seal Type B 3/16" High, Polyurethane
MI ITEM #
11744928
MFR #
59509257
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Inside Diameter
3/4 in
Outside Diameter
1 in
Details
Material
Polyurethane
Type
Lip Seal Type B
Overview
Mfr description
59509257 59509257 0.750 X 1.000 X 0.187
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought