Motion
59509349
1-1/4" Inside Diam x 1-1/2" Outside Diam Lip Seal Type B 3/16" High, Polyurethane
MI ITEM #11744935
MFR #59509349
List Price$5.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Inside Diam x 1-1/2" Outside Diam Lip Seal Type B 3/16" High, Polyurethane
MI ITEM #11744935
MFR #59509349

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.58/each for your price

Overview

Mfr description
59509349 59509349 1.250 X 1.500 X 0.187

Specifications

  • Type
    Lip Seal Type B
  • Outside Diameter
    1-1/2 in
  • Material
    Polyurethane
  • Inside Diameter
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text