Motion
59509356
1-1/4" Inside Diam x 1-1/2" Outside Diam Lip Seal Type B 1/4" High, Polyurethane
MI ITEM #11744936
MFR #59509356
Price$6.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Inside Diam x 1-1/2" Outside Diam Lip Seal Type B 1/4" High, Polyurethane
MI ITEM #11744936
MFR #59509356

Mfr description
59509356 59509356 1.250 X 1.500 X 0.250
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.03/each

Specifications

Dimensions

  • Inside Diameter
    1-1/4 in
  • Outside Diameter
    1-1/2 in

Details

  • Material
    Polyurethane
  • Type
    Lip Seal Type B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)